ProductPage

ECON® Diaphragm pressure gauge Type: 1477 Stainless steel 316Ti Process connection: Flange

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Cabinet diameter (mm): 100
Measuring range
Pressure unit: bar
Process connection: Flange
Size process connection: DN25
Cabinet material: Stainless steel 304
Membrane material
Process connection material: Stainless steel 316Ti
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 3 bar process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 3 bar process connection stainless steel PN40 DN25 ERIKS Item #: 11346254
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 5 bar glycerin filled process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 5 bar glycerin filled process connection stainless steel PN40 DN25 ERIKS Item #: 11434908
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 9 bar glycerin filled process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 9 bar glycerin filled process connection stainless steel PN40 DN25 ERIKS Item #: 11558349
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 9 bar process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 9 bar process connection stainless steel PN40 DN25 ERIKS Item #: 11418887
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 15 bar process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range -1 - 15 bar process connection stainless steel PN40 DN25 ERIKS Item #: 11941239
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 4 bar process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 4 bar process connection stainless steel PN40 DN25 ERIKS Item #: 11111499
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 4 bar glycerin filled process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 4 bar glycerin filled process connection stainless steel PN40 DN25 ERIKS Item #: 11414564
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 6 bar glycerin filled process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 6 bar glycerin filled process connection stainless steel PN40 DN25 ERIKS Item #: 11267356
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 6 bar process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 6 bar process connection stainless steel PN40 DN25 ERIKS Item #: 11094318
 
Please login to see prices
Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 10 bar process connection stainless steel PN40 DN25 ECON® Membrane pressure gauge Type 1477 stainless steel/safety glass R100 measuring range 0 - 10 bar process connection stainless steel PN40 DN25 ERIKS Item #: 11346255
 
Please login to see prices
Cabinet diameter (mm): 100
Measuring range
Pressure unit: bar
Process connection: Flange
Size process connection: DN25
Cabinet material: Stainless steel 304
Membrane material
Process connection material: Stainless steel 316Ti
Clear filter      (13 of the 13 items displayed)
Page Size   
Next