ProductPage

WIKA Pressure gauge with hydraulic separation diaphragm Type 1382-3906 stainless steel food coupling DIN 11851

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages, Food primary processes (contact with food)

Prefix short description: Pressure gauge with hydraulic chemical seal
Model: Pressure gauge with hydraulic chemical seal
Assembly arrangement: 1382 - 3906
Chemical seal type: Fig. 3906 sanitary with milkcoupling and gland nut
Connection location: Below
Measuring range
Cabinet diameter (mm): 100
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Stainless steel 316L
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from-1 to 5 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from-1 to 5 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 14601225
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from-1 to 9 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from-1 to 9 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 14601226
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN25 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN25 ERIKS Item #: 14674644
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN32 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN32 ERIKS Item #: 14674651
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 14674647
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN25 DN50 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN25 DN50 ERIKS Item #: 14674649
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN25 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN25 ERIKS Item #: 14674645
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN32 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN32 ERIKS Item #: 14674652
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 13309152
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN25 DN50 WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN25 DN50 ERIKS Item #: 13544048
 
Please login to see prices
Prefix short description: Pressure gauge with hydraulic chemical seal
Model: Pressure gauge with hydraulic chemical seal
Assembly arrangement: 1382 - 3906
Chemical seal type: Fig. 3906 sanitary with milkcoupling and gland nut
Connection location: Below
Measuring range
Cabinet diameter (mm): 100
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Stainless steel 316L
Clear filter      (13 of the 13 items displayed)
Page Size   
Next