ProductPage

WIKA Pressure gauge with hydraulic separation diaphragm Type 366-3906 stainless steel food coupling DIN 11851

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages, Food primary processes (contact with food)

Prefix short description: Pressure gauge with hydraulic chemical seal
Model: Pressure gauge with hydraulic chemical seal
Assembly arrangement: 366-3906
Chemical seal type: Fig. 3906 sanitary with milkcoupling and gland nut
Connection location: Below
Measuring range
Cabinet diameter (mm): 100
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Stainless steel 316L
Clear filter      (6 of the 6 items displayed)
Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN25 WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN25 ERIKS Item #: 14674653
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 6 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 14674654
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN25 WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN25 ERIKS Item #: 14205832
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 10 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 14674655
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 16 bar Food coupling DIN 11851 PN40 DN25 WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 16 bar Food coupling DIN 11851 PN40 DN25 ERIKS Item #: 14235381
 
Please login to see prices
Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 16 bar Food coupling DIN 11851 PN40 DN40 WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 16 bar Food coupling DIN 11851 PN40 DN40 ERIKS Item #: 14674656
 
Please login to see prices
Prefix short description: Pressure gauge with hydraulic chemical seal
Model: Pressure gauge with hydraulic chemical seal
Assembly arrangement: 366-3906
Chemical seal type: Fig. 3906 sanitary with milkcoupling and gland nut
Connection location: Below
Measuring range
Cabinet diameter (mm): 100
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Stainless steel 316L
Clear filter      (6 of the 6 items displayed)