ProductPage

ROSEMOUNT Pressure transmitter in line series 2051T ATEX internal thread

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Measuring range
Output signal: 4 - 20 mA HART
Size process connection: 1/2" (15)
Housing material
Explosion-proof: Yes
Approvals: ATEX IECEx
Clear filter      (6 of the 6 items displayed)
Pressure transmitter Series: 2051T aluminium Measuring range  -1 - 2,1 bar Exi Exd Process connection Stainless steel  1/2" NPT ROSEMOUNT Pressure transmitter Series: 2051T aluminium Measuring range -1 - 2,1 bar Exi Exd Process connection Stainless steel 1/2" NPT ERIKS Item #: 13561062
 
Please login to see prices
Pressure transmitter Series: 2051T Stainless steel Measuring range  -1 - 2,1 bar Exi Exd Process connection Stainless steel  1/2" NPT ROSEMOUNT Pressure transmitter Series: 2051T Stainless steel Measuring range -1 - 2,1 bar Exi Exd Process connection Stainless steel 1/2" NPT ERIKS Item #: 13561083
 
Please login to see prices
Pressure transmitter Series: 2051T aluminium Measuring range  -1 - 10 bar Exi Exd Process connection Stainless steel  1/2" NPT ROSEMOUNT Pressure transmitter Series: 2051T aluminium Measuring range -1 - 10 bar Exi Exd Process connection Stainless steel 1/2" NPT ERIKS Item #: 13561086
 
Please login to see prices
Pressure transmitter Series: 2051T Stainless steel Measuring range  -1 - 10 bar Exi Exd Process connection Stainless steel  1/2" NPT ROSEMOUNT Pressure transmitter Series: 2051T Stainless steel Measuring range -1 - 10 bar Exi Exd Process connection Stainless steel 1/2" NPT ERIKS Item #: 13561087
 
Please login to see prices
Pressure transmitter Series: 2051T aluminium Measuring range  -1 - 55 bar Exi Exd Process connection Stainless steel  1/2" NPT ROSEMOUNT Pressure transmitter Series: 2051T aluminium Measuring range -1 - 55 bar Exi Exd Process connection Stainless steel 1/2" NPT ERIKS Item #: 13561090
 
Please login to see prices
Pressure transmitter Series: 2051T Stainless steel Measuring range  -1 - 55 bar Exi Exd Process connection Stainless steel  1/2" NPT ROSEMOUNT Pressure transmitter Series: 2051T Stainless steel Measuring range -1 - 55 bar Exi Exd Process connection Stainless steel 1/2" NPT ERIKS Item #: 13561091
 
Please login to see prices
Measuring range
Output signal: 4 - 20 mA HART
Size process connection: 1/2" (15)
Housing material
Explosion-proof: Yes
Approvals: ATEX IECEx
Clear filter      (6 of the 6 items displayed)