Model: Pilot valve 3/2 way
Process connection: Internal thread (BSPP)
Size process connection: 1/4" (8)
Connection air exhaust(s): 1/8" (6)
Function: Normally closed (NC)
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 6
Kvs value (m³/h): 0.75
Housing material: Aluminium black anodized
Explosion-proof: Yes
Approvals