Stock item
Model: Inline 5/2 way
Process connection: Internal thread
Size process connection: 1/4" BSP
Size of air supply connection: 1/4" BSP
Connection air exhaust(s): Internal thread
Diameter air exhaust: 1/4" BSP
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Orifice (mm): 8
Kvs value (m³/h): 1.18
Housing material: PA
Explosion-proof: No
SIL certified: No