Model: Inline 5/3 way
Process connection: Internal thread
Size process connection: 1/4" BSP
Size of air supply connection: 1/4" BSP
Connection air exhaust(s): Internal thread
Diameter air exhaust: 1/4" BSP
Function: Bi-stable
Actuation: Indirect-acting
Supply voltage: 24V DC
Orifice (mm): 9
Kvs value (m³/h): 1.18
Housing material: PA
Explosion-proof: No
SIL certified: No