Stock item
Model: Namur 3/2 or 5/2 way
Process connection: NAMUR
Size process connection: 1/4" (8)
Size of air supply connection: 1/4" BSP
Connection standard air supply: NAMUR (VDI/VDE 3845)
Connection air exhaust(s): Internal thread
Diameter air exhaust: 1/8 BSP
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 4
Kvs value (m³/h): 36
Housing material: PA
Explosion-proof: Ex dm
SIL certified: No
Approvals: ATEX IECEx