ProductPage

ASCO Pilot valve Namur Type: 33550PV series 551 aluminium explosion proof Ex-m

Product documents

Document Document type
Product overview

Stock item
Model: Namur 3/2 or 5/2 way
Process connection: NAMUR
Size process connection: 1/4" (8)
Size of air supply connection: 1/4" BSP
Connection standard air supply: NAMUR (VDI/VDE 3845)
Connection air exhaust(s): M5 external thread
Diameter air exhaust: M5
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 6
Kvs value (m³/h): 0.6
Housing material: Aluminium
Explosion-proof: Ex em
SIL certified: No
Approvals: ATEX IECEx
Clear filter      (3 of the 3 items displayed)
Pilot valve Namur Type: 33550PV series PVG551A001MS aluminium/NBR-PUR Ex-m 24V DC 1/4" BSPP ASCO Pilot valve Namur Type: 33550PV series PVG551A001MS aluminium/NBR-PUR Ex-m 24V DC 1/4" BSPP ERIKS Item #: 12215935
 
Please login to see prices
Pilot valve Namur Type: 33550PV series PV8551A001MS aluminium/NBR-PUR Ex-m 24 VDC 1/4" BSPP ASCO Pilot valve Namur Type: 33550PV series PV8551A001MS aluminium/NBR-PUR Ex-m 24 VDC 1/4" BSPP ERIKS Item #: 12452297
 
Please login to see prices
Pilot valve Namur Type: 33550PV series PVG551A001MS aluminium/NBR-PUR Ex-m 230/50-60 1/4" BSPP ASCO Pilot valve Namur Type: 33550PV series PVG551A001MS aluminium/NBR-PUR Ex-m 230/50-60 1/4" BSPP ERIKS Item #: 12451889
 
Please login to see prices
Stock item
Model: Namur 3/2 or 5/2 way
Process connection: NAMUR
Size process connection: 1/4" (8)
Size of air supply connection: 1/4" BSP
Connection standard air supply: NAMUR (VDI/VDE 3845)
Connection air exhaust(s): M5 external thread
Diameter air exhaust: M5
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 6
Kvs value (m³/h): 0.6
Housing material: Aluminium
Explosion-proof: Ex em
SIL certified: No
Approvals: ATEX IECEx
Clear filter      (3 of the 3 items displayed)