ProductPage

ECON® Bimetal thermometer fig. 675 stainless steel/stainless steel insert


Product documents

Document Document type
Product overview

Stock item
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Back
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: No
Insert length (mm)
Cabinet material: Stainless steel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range -30 - 50 °C insert length 45 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range -30 - 50 °C insert length 45 mm 1/2" BSPP ERIKS Item #: 13407488
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range -30 - 50 °C insert length 63 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range -30 - 50 °C insert length 63 mm 1/2" BSPP ERIKS Item #: 13407489
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range -30 - 50 °C insert length 100 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range -30 - 50 °C insert length 100 mm 1/2" BSPP ERIKS Item #: 11811568
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R100 measuring range 0 - 60 °C insert length 50 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R100 measuring range 0 - 60 °C insert length 50 mm 1/2" BSPP ERIKS Item #: 13490932
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 45 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 45 mm 1/2" BSPP ERIKS Item #: 11811569
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 63 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 63 mm 1/2" BSPP ERIKS Item #: 11811570
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 100 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 100 mm 1/2" BSPP ERIKS Item #: 11811571
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 160 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 160 mm 1/2" BSPP ERIKS Item #: 11811572
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 250 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R63 measuring range 0 - 120 °C insert length 250 mm 1/2" BSPP ERIKS Item #: 11811573
 
Please login to see prices
Bimetal thermometer fig. 675 stainless steel/glass R100 measuring range 0 - 120 °C insert length 100 mm 1/2" BSPP ECON® Bimetal thermometer fig. 675 stainless steel/glass R100 measuring range 0 - 120 °C insert length 100 mm 1/2" BSPP ERIKS Item #: 13407490
 
Please login to see prices
Stock item
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Back
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: No
Insert length (mm)
Cabinet material: Stainless steel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next