ProductPage

WIKA Bimetal thermometer Type: 682 Series: R52 Process connection: Insert Stainless steel

Product documents

Document Document type
Product overview

Stock item
Measuring range (°C)
Cabinet diameter (mm): 100
Connection location: Below
Process connection: Insert
Size process connection: 18 mm
With pocket tube: No
Insert length (mm)
Cabinet material: Stainless steel
Clear filter      (3 of the 3 items displayed)
Bimetal thermometer Type 682 bottom connection stainless steel/glass R100 insert length stainless steel 63 mm meetbereik  - 30 - 50 °C WIKA Bimetal thermometer Type 682 bottom connection stainless steel/glass R100 insert length stainless steel 63 mm meetbereik - 30 - 50 °C ERIKS Item #: 14533334
 
Please login to see prices
Bimetal thermometer Type 682 bottom connection stainless steel/glass R100 insert length stainless steel 100 mm meetbereik  - 30 - 50 °C WIKA Bimetal thermometer Type 682 bottom connection stainless steel/glass R100 insert length stainless steel 100 mm meetbereik - 30 - 50 °C ERIKS Item #: 14534035
 
Please login to see prices
Bimetal thermometer Type 682 bottom connection stainless steel/glass R100 insert length stainless steel 63 mm meetbereik 0 - 120 °C WIKA Bimetal thermometer Type 682 bottom connection stainless steel/glass R100 insert length stainless steel 63 mm meetbereik 0 - 120 °C ERIKS Item #: 14533335
 
Please login to see prices
Stock item
Measuring range (°C)
Cabinet diameter (mm): 100
Connection location: Below
Process connection: Insert
Size process connection: 18 mm
With pocket tube: No
Insert length (mm)
Cabinet material: Stainless steel
Clear filter      (3 of the 3 items displayed)