ProductPage

ECON® Pressure spring thermometer fig. 3535 stainless steel distance capillary bottom front flange


Product documents

Document Document type
Product overview

Tables
Measuring range (°C)
Cabinet diameter (mm): 100
Process connection: External thread (BSPP)
Cabinet filling fluid: None
Size process connection: 1/2" (15)
With pocket tube
Type of process connection
Insert length (mm)
Cabinet material: Stainless steel 304
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
excl. VAT
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP ERIKS Item #: 14422346
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type H insert length 160 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type H insert length 160 mm 1/2" BSPP ERIKS Item #: 14422349
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type A10A insert length 160 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type A10A insert length 160 mm 1/2" BSPP ERIKS Item #: 14422343
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type A10A insert length 100 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type A10A insert length 100 mm 1/2" BSPP ERIKS Item #: 14422340
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type H insert length 160 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type H insert length 160 mm 1/2" BSPP ERIKS Item #: 14422350
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP ERIKS Item #: 14422347
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type A10A insert length 100 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type A10A insert length 100 mm 1/2" BSPP ERIKS Item #: 14422341
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type A10A insert length 160 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 120 °C capillary 2 m sensor type A10A insert length 160 mm 1/2" BSPP ERIKS Item #: 14422344
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 160 °C capillary 2 m sensor type H insert length 160 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 160 °C capillary 2 m sensor type H insert length 160 mm 1/2" BSPP ERIKS Item #: 14422351
 
Please login to see prices
Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 160 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP ECON® Pressure spring thermometer fig. 3535 stainless steel/glass R100 measuring range 0 - 160 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP ERIKS Item #: 14422348
 
Please login to see prices
Measuring range (°C)
Cabinet diameter (mm): 100
Process connection: External thread (BSPP)
Cabinet filling fluid: None
Size process connection: 1/2" (15)
With pocket tube
Type of process connection
Insert length (mm)
Cabinet material: Stainless steel 304
Clear filter      (12 of the 12 items displayed)
Page Size   
Next