ProductPage

ECON® Glass tube thermometer fig. 1656 plastic insertion angle 90° medium size model


Product documents

Document Document type
Product overview

Application

Recommended in: Machine Construction, Utilities

Stock item
Measuring range (°C)
Model: Medium (150 mm)
Construction type: Angle pattern
Connection location: Back
Process connection: External thread
Insert length (mm)
Housing material: Plastic
Clear filter      (4 of the 4 items displayed)
excl. VAT
Glass tube thermometer fig. 1656 plastic measuring range -30 - 50 °C process connection brass insert length 50 mm 1/2" BSPP ECON® Glass tube thermometer fig. 1656 plastic measuring range -30 - 50 °C process connection brass insert length 50 mm 1/2" BSPP ERIKS Item #: 12725764
 
Please login to see prices
Glass tube thermometer fig. 1656 plastic measuring range -30 - 50 °C process connection brass insert length 63 mm 1/2" BSPP ECON® Glass tube thermometer fig. 1656 plastic measuring range -30 - 50 °C process connection brass insert length 63 mm 1/2" BSPP ERIKS Item #: 12725766
 
Please login to see prices
Glass tube thermometer fig. 1656 plastic measuring range -30 - 50 °C process connection brass insert length 100 mm 1/2" BSPP ECON® Glass tube thermometer fig. 1656 plastic measuring range -30 - 50 °C process connection brass insert length 100 mm 1/2" BSPP ERIKS Item #: 12725763
 
Please login to see prices
Glass tube thermometer fig. 1656 plastic measuring range 0 - 120 °C process connection brass insert length 63 mm 1/2" BSPP ECON® Glass tube thermometer fig. 1656 plastic measuring range 0 - 120 °C process connection brass insert length 63 mm 1/2" BSPP ERIKS Item #: 12725765
 
Please login to see prices
Stock item
Measuring range (°C)
Model: Medium (150 mm)
Construction type: Angle pattern
Connection location: Back
Process connection: External thread
Insert length (mm)
Housing material: Plastic
Clear filter      (4 of the 4 items displayed)