ProductPage

FENWAL Fire detector type 27100 fig. 3801

Product documents

Document Document type
Product overview

Stock item
Model: Fire detector
Switching point (°F)
Connection: External thread (NPT)
Size process connection: 1/2" (15)
Insert length (mm): 92.9
Process connection material
Housing material
Switching function
Explosion-proof: No
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Fire detector fig. 3801 series 27120-0 brass switching point 140 °F FENWAL Fire detector fig. 3801 series 27120-0 brass switching point 140 °F ERIKS Item #: 11208666
 
Please login to see prices
Fire detector fig. 3801 series 27120-0 brass switching point 160 °F FENWAL Fire detector fig. 3801 series 27120-0 brass switching point 160 °F ERIKS Item #: 10060374
 
Please login to see prices
Fire detector fig. 3801 series 27121-0 brass switching point 160 °F FENWAL Fire detector fig. 3801 series 27121-0 brass switching point 160 °F ERIKS Item #: 10060375
 
Please login to see prices
Fire detector fig. 3801 series 27120-22 stainless steel switching point 160 °F FENWAL Fire detector fig. 3801 series 27120-22 stainless steel switching point 160 °F ERIKS Item #: 11158734
 
Please login to see prices
Fire detector fig. 3801 series 27121-20 stainless steel switching point 160 °F FENWAL Fire detector fig. 3801 series 27121-20 stainless steel switching point 160 °F ERIKS Item #: 10060378
 
Please login to see prices
Fire detector fig. 3801 series 27120-0 brass switching point 190 °F FENWAL Fire detector fig. 3801 series 27120-0 brass switching point 190 °F ERIKS Item #: 11138148
 
Please login to see prices
Fire detector fig. 3801 series 27121-0 brass switching point 190 °F FENWAL Fire detector fig. 3801 series 27121-0 brass switching point 190 °F ERIKS Item #: 10071320
 
Please login to see prices
Fire detector fig. 3801 series 27120-22 stainless steel switching point 190 °F FENWAL Fire detector fig. 3801 series 27120-22 stainless steel switching point 190 °F ERIKS Item #: 11215912
 
Please login to see prices
Fire detector fig. 3801 series 27120-0 brass switching point 225 °F FENWAL Fire detector fig. 3801 series 27120-0 brass switching point 225 °F ERIKS Item #: 11246046
 
Please login to see prices
Fire detector fig. 3801 series 27121-0 brass switching point 225 °F FENWAL Fire detector fig. 3801 series 27121-0 brass switching point 225 °F ERIKS Item #: 10060376
 
Please login to see prices
Stock item
Model: Fire detector
Switching point (°F)
Connection: External thread (NPT)
Size process connection: 1/2" (15)
Insert length (mm): 92.9
Process connection material
Housing material
Switching function
Explosion-proof: No
Clear filter      (16 of the 16 items displayed)
Page Size   
Next