ProductPage

FENWAL Precision thermostat fig. 3808 type 17000

Product documents

Document Document type
Product overview

Stock item
Model: Precision thermostat
Adjustment range (°C): from -73 to 315
Insert length (mm): 94.5
Process connection material: Stainless steel
Housing material: Stainless steel 321 (1.4541)
Switching function
Explosion-proof: No
Clear filter      (2 of the 2 items displayed)
Precision thermostat fig. 3808 series 17002-110-0T stainless steel normally closed adjustment range -73 - 315 °C FENWAL Precision thermostat fig. 3808 series 17002-110-0T stainless steel normally closed adjustment range -73 - 315 °C ERIKS Item #: 10060500
 
Please login to see prices
Precision thermostat fig. 3808 series 17023-0 stainless steel normally open adjustment range -73 - 315 °C FENWAL Precision thermostat fig. 3808 series 17023-0 stainless steel normally open adjustment range -73 - 315 °C ERIKS Item #: 11095732
 
Please login to see prices
Stock item
Model: Precision thermostat
Adjustment range (°C): from -73 to 315
Insert length (mm): 94.5
Process connection material: Stainless steel
Housing material: Stainless steel 321 (1.4541)
Switching function
Explosion-proof: No
Clear filter      (2 of the 2 items displayed)