ProductPage

WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium connection head BSZ

Product documents

Document Document type
Product overview

Stock item
Model: Temperature transmitter
Type of connection head: Type BSZ
Measuring insert: Yes
Measuring range (°C): from -30 to 300
Head transmitter: Yes
Adjustment range (°C): from 0 to 150
With display: No
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With neck: No
With pocket tube: Yes
Insert length (mm)
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)
Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 50 mm 1/2"  BSPP WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 50 mm 1/2" BSPP ERIKS Item #: 12725917
 
Please login to see prices
Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 75 mm 1/2"  BSPP WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 75 mm 1/2" BSPP ERIKS Item #: 12725918
 
Please login to see prices
Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 100 mm 1/2"  BSPP WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 100 mm 1/2" BSPP ERIKS Item #: 12725913
 
Please login to see prices
Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 150 mm 1/2"  BSPP WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 150 mm 1/2" BSPP ERIKS Item #: 12725914
 
Please login to see prices
Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 200 mm 1/2"  BSPP WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 200 mm 1/2" BSPP ERIKS Item #: 12725915
 
Please login to see prices
Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 250 mm 1/2"  BSPP WIKA Temperature sensor fig. 30071 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 150 °C insert length 250 mm 1/2" BSPP ERIKS Item #: 12725916
 
Please login to see prices
Stock item
Model: Temperature transmitter
Type of connection head: Type BSZ
Measuring insert: Yes
Measuring range (°C): from -30 to 300
Head transmitter: Yes
Adjustment range (°C): from 0 to 150
With display: No
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With neck: No
With pocket tube: Yes
Insert length (mm)
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)