ProductPage

ECON® Temperature sensor fig. 30205 Pt100 stainless steel connection head

Product documents

Document Document type
Product overview

Tables
Stock item
Model: Temperature sensor
Type of connection head: Stainless steel Bajonet head
Measuring insert: Not replaceable
Measuring range (°C): from -50 to 200
With display: No
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With neck: Yes
With pocket tube: No
Insert length (mm)
Clear filter      (4 of the 4 items displayed)
Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 50 mm 1/2" BSPP ECON® Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 50 mm 1/2" BSPP ERIKS Item #: 13674100
 
Please login to see prices
Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 100 mm 1/2" BSPP ECON® Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 100 mm 1/2" BSPP ERIKS Item #: 13674101
 
Please login to see prices
Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 150 mm 1/2" BSPP ECON® Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 150 mm 1/2" BSPP ERIKS Item #: 13674102
 
Please login to see prices
Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 200 mm 1/2" BSPP ECON® Temperature sensor fig. 30205 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 200 mm 1/2" BSPP ERIKS Item #: 13674104
 
Please login to see prices
Stock item
Model: Temperature sensor
Type of connection head: Stainless steel Bajonet head
Measuring insert: Not replaceable
Measuring range (°C): from -50 to 200
With display: No
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With neck: Yes
With pocket tube: No
Insert length (mm)
Clear filter      (4 of the 4 items displayed)