ProductPage

FENNER Offset Link (12) for Duplex BS Roller Chain Fenner Classic

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Type: Single offset link
Pitch (in): 1
Pitch (mm): 25.4
Norm: BS 228 - ISO 606 - DIN 8187
Model: Duplex
ISO reference: 16B-2
Material: Steel
Clear filter      (1 of the 1 items displayed)
Offset link Fenner Classic ISO 16B-2 pitch 1" duplex FENNER Offset link Fenner Classic ISO 16B-2 pitch 1" duplex ERIKS Item #: 14451152
 
Price (Per piece):
€21.93
Stock item
Type: Single offset link
Pitch (in): 1
Pitch (mm): 25.4
Norm: BS 228 - ISO 606 - DIN 8187
Model: Duplex
ISO reference: 16B-2
Material: Steel
Clear filter      (1 of the 1 items displayed)