ProductPage

RENOLD Outer Link for Duplex ANSI Roller Chain Renold Blue

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: Outer link
Pitch (in)
Pitch (mm)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
ISO reference
ANSI
Material: Steel
Clear filter      (9 of the 9 items displayed)
Outer link Renold Blue ANSI 120-2 pitch 1.1/2" duplex RENOLD Outer link Renold Blue ANSI 120-2 pitch 1.1/2" duplex ERIKS Item #: 12429871
 
Price (Per piece):
€116.34
3 piece per package
Outer link Renold Blue ANSI 100-2 pitch 1.1/4" duplex RENOLD Outer link Renold Blue ANSI 100-2 pitch 1.1/4" duplex ERIKS Item #: 12429853
 
Price (Per piece):
€50.10
5 piece per package
Outer link Renold Blue ANSI 40-2 pitch 1/2" duplex RENOLD Outer link Renold Blue ANSI 40-2 pitch 1/2" duplex ERIKS Item #: 12429922
 
Price (Per piece):
€7.14
25 piece per package
Outer link Renold Blue ANSI 140-2 pitch 1.3/4" duplex RENOLD Outer link Renold Blue ANSI 140-2 pitch 1.3/4" duplex ERIKS Item #: 12429881
 
Price (Per piece):
€170.32
3 piece per package
Outer link Renold Blue ANSI 80-2 pitch 1" duplex RENOLD Outer link Renold Blue ANSI 80-2 pitch 1" duplex ERIKS Item #: 12429946
 
Price (Per piece):
€29.17
10 piece per package
Outer link Renold Blue ANSI 160-2 pitch 2" duplex RENOLD Outer link Renold Blue ANSI 160-2 pitch 2" duplex ERIKS Item #: 12429884
 
Price (Per piece):
€210.29
Outer link Renold Blue ANSI 60-2 pitch 3/4" duplex RENOLD Outer link Renold Blue ANSI 60-2 pitch 3/4" duplex ERIKS Item #: 12429939
 
Price (Per piece):
€9.38
15 piece per package
Outer link Renold Blue ANSI 35-2 pitch 3/8" duplex RENOLD Outer link Renold Blue ANSI 35-2 pitch 3/8" duplex ERIKS Item #: 12429917
 
Price (Per piece):
€7.71
50 piece per package
Outer link Renold Blue ANSI 50-2 pitch 5/8" duplex RENOLD Outer link Renold Blue ANSI 50-2 pitch 5/8" duplex ERIKS Item #: 12429932
 
Price (Per piece):
€8.13
25 piece per package
Type: Outer link
Pitch (in)
Pitch (mm)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
ISO reference
ANSI
Material: Steel
Clear filter      (9 of the 9 items displayed)