ProductPage

RENOLD Outer Link for Triplex ANSI Roller Chain Renold Blue

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: Outer link
Pitch (in)
Pitch (mm)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Triplex
ISO reference
ANSI
Material: Steel
Clear filter      (8 of the 8 items displayed)
Outer link Renold Blue ANSI 120-3 pitch 1.1/2" triplex RENOLD Outer link Renold Blue ANSI 120-3 pitch 1.1/2" triplex ERIKS Item #: 12429872
 
Price (Per piece):
€182.79
2 piece per package
Outer link Renold Blue ANSI 40-3 pitch 1/2" triplex RENOLD Outer link Renold Blue ANSI 40-3 pitch 1/2" triplex ERIKS Item #: 12429925
 
Price (Per piece):
€11.22
20 piece per package
Outer link Renold Blue ANSI 140-3 pitch 1.3/4" triplex RENOLD Outer link Renold Blue ANSI 140-3 pitch 1.3/4" triplex ERIKS Item #: 12429882
 
Price (Per piece):
€267.66
2 piece per package
Outer link Renold Blue ANSI 80-3 pitch 1" triplex RENOLD Outer link Renold Blue ANSI 80-3 pitch 1" triplex ERIKS Item #: 12429949
 
Price (Per piece):
€45.80
5 piece per package
Outer link Renold Blue ANSI 160-3 pitch 2" triplex RENOLD Outer link Renold Blue ANSI 160-3 pitch 2" triplex ERIKS Item #: 12429885
 
Price (Per piece):
€330.42
Outer link Renold Blue ANSI 60-3 pitch 3/4" triplex RENOLD Outer link Renold Blue ANSI 60-3 pitch 3/4" triplex ERIKS Item #: 12429942
 
Price (Per piece):
€14.72
10 piece per package
Outer link Renold Blue ANSI 35-3 pitch 3/8" triplex RENOLD Outer link Renold Blue ANSI 35-3 pitch 3/8" triplex ERIKS Item #: 12429918
 
Price (Per piece):
€12.12
Outer link Renold Blue ANSI 50-3 pitch 5/8" triplex RENOLD Outer link Renold Blue ANSI 50-3 pitch 5/8" triplex ERIKS Item #: 12429935
 
Price (Per piece):
€12.78
20 piece per package
Type: Outer link
Pitch (in)
Pitch (mm)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Triplex
ISO reference
ANSI
Material: Steel
Clear filter      (8 of the 8 items displayed)