ProductPage

RENOLD ANSI Duplex Roller Chain Stainless Steel

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (in)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
ISO reference
ANSI
Material: Stainless steel
Clear filter      (4 of the 4 items displayed)
Stainless steel Roller Chain ANSI 40-2 Pitch 1/2" Duplex 10FT Box RENOLD Stainless steel Roller Chain ANSI 40-2 Pitch 1/2" Duplex 10FT Box ERIKS Item #: 12429560
 
Price (Per meter):
€203.89
3.05 piece per package
Stainless steel Roller Chain ANSI 50-2 Pitch 5/8" Duplex 10FT Box RENOLD Stainless steel Roller Chain ANSI 50-2 Pitch 5/8" Duplex 10FT Box ERIKS Item #: 12429588
 
Price (Per meter):
€210.25
3.05 piece per package
Stainless steel Roller Chain ANSI 60-2 Pitch 3/4" Duplex 10FT Box RENOLD Stainless steel Roller Chain ANSI 60-2 Pitch 3/4" Duplex 10FT Box ERIKS Item #: 12429616
 
Price (Per meter):
€287.98
3.05 piece per package
Stainless steel Roller Chain ANSI 80-2 Pitch 1" Duplex 10FT Box RENOLD Stainless steel Roller Chain ANSI 80-2 Pitch 1" Duplex 10FT Box ERIKS Item #: 12429653
 
Price (Per meter):
€885.56
3.05 piece per package
Pitch (in)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
ISO reference
ANSI
Material: Stainless steel
Clear filter      (4 of the 4 items displayed)