ProductPage

SYSTEM PLAST Modular belt 19.05mm straight running Flush grid single track with positioner series 2190

Product documents

Document Document type
Product overview

Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flush grid
Material: NGE
Clear filter      (5 of the 5 items displayed)
Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K300 SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K300 ERIKS Item #: 12665312
 
Price (Per meter):
€147.56
3.048 meter per package
Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K325 SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K325 ERIKS Item #: 12665342
 
Price (Per meter):
€147.56
3.048 meter per package
Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K450 SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K450 ERIKS Item #: 12665343
 
Price (Per meter):
€147.56
3.048 meter per package
Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K600 SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K600 ERIKS Item #: 12665313
 
Price (Per meter):
€170.69
3.048 meter per package
Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K750 SYSTEM PLAST Modular belt 19.05mm Straight Running Flush Grid Single Track with Positioner NGE2190FG-PT-K750 ERIKS Item #: 12665344
 
Price (Per meter):
€170.69
3.048 meter per package
Pitch (mm): 19.05
Pitch (in): 0.75
Thickness (mm): 8.7
Version: Flush grid
Material: NGE
Clear filter      (5 of the 5 items displayed)