ProductPage

SYSTEM PLAST Modular belt 25.4mm straight running Flat top single track series 2250

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 8.7
Version: Flat top
Material
Clear filter      (2 of the 2 items displayed)
Modular belt 25.4mm Straight Running Flat Top Single Track LFG2250FT-K330 SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top Single Track LFG2250FT-K330 ERIKS Item #: 12663183
 
Price (Per meter):
€32.78
3.048 meter per package
Modular belt 25.4mm Straight Running Flat Top Single Track NGE2250FT-K330 SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top Single Track NGE2250FT-K330 ERIKS Item #: 12663194
 
Price (Per meter):
€40.98
3.048 meter per package
Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 8.7
Version: Flat top
Material
Clear filter      (2 of the 2 items displayed)