ProductPage

SYSTEM PLAST Modular belt 25.4mm straight running Flat top with transfer wing series 2251FT-PT2

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 12.7
Version: Flat top
Material: NGE
Clear filter      (5 of the 5 items displayed)
Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0085T SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0085T ERIKS Item #: 12663727
 
Price (Per meter):
€163.09
3.048 meter per package
Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0170T SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0170T ERIKS Item #: 12663728
 
Price (Per meter):
€171.02
3.048 meter per package
Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0340T SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0340T ERIKS Item #: 12663730
 
Price (Per meter):
€268.74
3.048 meter per package
Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0425T SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0425T ERIKS Item #: 12663731
 
Price (Per meter):
€317.57
1.52 meter per package
Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0510T SYSTEM PLAST Modular belt 25.4mm Straight Running Flat Top with Transfer Wing NGE2251FT-PT-M0510T ERIKS Item #: 12663732
 
Price (Per meter):
€366.43
1.52 meter per package
Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 12.7
Version: Flat top
Material: NGE
Clear filter      (5 of the 5 items displayed)