ProductPage

SYSTEM PLAST Modular belt 25.4mm straight running Flush Grid series 2250 PT

Product documents

Document Document type
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 8.7
Version: Flush grid
Material: NGE
Clear filter      (3 of the 3 items displayed)
Modular belt 25.4mm Straight Running Flush Grid NGE2250FG-PT-M0255T SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid NGE2250FG-PT-M0255T ERIKS Item #: 13675803
 
Price (Per meter):
€186.77
3.048 meter per package
Modular belt 25.4mm Straight Running Flush Grid NGE2250FG-PT-M0425T SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid NGE2250FG-PT-M0425T ERIKS Item #: 13675807
 
Price (Per meter):
€234.04
1.52 meter per package
Modular belt 25.4mm Straight Running Flush Grid NGE2250FG-PT-M0510T SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid NGE2250FG-PT-M0510T ERIKS Item #: 13675809
 
Price (Per meter):
€266.20
1.52 meter per package
Pitch (mm): 25.4
Pitch (in): 1
Thickness (mm): 8.7
Version: Flush grid
Material: NGE
Clear filter      (3 of the 3 items displayed)