ProductPage

SYSTEM PLAST Molded drive split sprocket for crate conveyor chain series CC1400-CC1400 TAB

Product documents

Document Document type
Product overview

Pitch (mm): 38.1
Pitch (in): 1.5
Bore (mm)
Number of teeth: 10
Material (mm): Polyamide
Clear filter      (2 of the 2 items displayed)
Molded drive split sprocket for crate conveyor chain 1400-10R30M-D SYSTEM PLAST Molded drive split sprocket for crate conveyor chain 1400-10R30M-D ERIKS Item #: 13681302
 
Price (Per piece):
€143.37
Molded drive split sprocket for crate conveyor chain 1400-10R40M-D SYSTEM PLAST Molded drive split sprocket for crate conveyor chain 1400-10R40M-D ERIKS Item #: 13681303
 
Price (Per piece):
€129.34
Pitch (mm): 38.1
Pitch (in): 1.5
Bore (mm)
Number of teeth: 10
Material (mm): Polyamide
Clear filter      (2 of the 2 items displayed)