ProductPage

SYSTEM PLAST Molded drive sprocket square bore split floating for belt series 2500RR

Product documents

Document Document type
Product overview

Pitch (mm): 38.1
Pitch (in): 1.5
Bore (mm)
Number of teeth: 16
Execution: Floating
Material (mm): Acetal
Clear filter      (3 of the 3 items displayed)
Molded drive sprocket square bore split floating 2500-16S65M-DS SYSTEM PLAST Molded drive sprocket square bore split floating 2500-16S65M-DS ERIKS Item #: 13681301
 
Price (Per piece):
€42.85
Molded drive sprocket square bore split floating 2500-16S90M-DS SYSTEM PLAST Molded drive sprocket square bore split floating 2500-16S90M-DS ERIKS Item #: 13681300
 
Price (Per piece):
€39.78
Molded drive sprocket square bore split floating 2500-16S120M-DS SYSTEM PLAST Molded drive sprocket square bore split floating 2500-16S120M-DS ERIKS Item #: 13681298
 
Price (Per piece):
€42.85
Pitch (mm): 38.1
Pitch (in): 1.5
Bore (mm)
Number of teeth: 16
Execution: Floating
Material (mm): Acetal
Clear filter      (3 of the 3 items displayed)