ProductPage

SYSTEM PLAST Molded drive sprockets square bore one piece floating for chains 2630

Product documents

Document Document type
Product overview

Pitch (mm): 63.5
Pitch (in): 2.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (4 of the 4 items displayed)
Molded drive sprocket square bore one piece floating 2630-10S60M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2630-10S60M-D ERIKS Item #: 12662722
 
Price (Per piece):
€42.00
5 piece per package
Molded drive sprocket square bore one piece floating 2630-13S60M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2630-13S60M-D ERIKS Item #: 12662723
 
Price (Per piece):
€50.39
5 piece per package
Molded drive sprocket square bore one piece floating 2630-13S90M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2630-13S90M-D ERIKS Item #: 12662724
 
Price (Per piece):
€47.09
5 piece per package
Molded drive sprocket square bore one piece floating 2630-15S90M-D SYSTEM PLAST Molded drive sprocket square bore one piece floating 2630-15S90M-D ERIKS Item #: 12662725
 
Price (Per piece):
€58.79
5 piece per package
Pitch (mm): 63.5
Pitch (in): 2.5
Bore (mm)
Number of teeth
Execution: Floating
Material (mm): Polyamide
Clear filter      (4 of the 4 items displayed)