ProductPage

GATES Polychain GT Timing Belt Pulley for taper Bush, Section 8M, Belt Width 12, steel

Product documents

Document Document type
Product overview

Stock item
Pitch (mm): 8
Number of teeth: 30
Belt width (mm): 12
Bore type: Tapered bore
Taper Lock: 1210
Material: Steel
Model: 2F
Clear filter      (1 of the 1 items displayed)
Timing Pulley Polychain® GT 30S-8M-012 Taper Bush 1210 ST GATES Timing Pulley Polychain® GT 30S-8M-012 Taper Bush 1210 ST ERIKS Item #: 803499
 
Price (Per piece):
€25.97
Stock item
Pitch (mm): 8
Number of teeth: 30
Belt width (mm): 12
Bore type: Tapered bore
Taper Lock: 1210
Material: Steel
Model: 2F
Clear filter      (1 of the 1 items displayed)