ProductPage

ERIKS HTD timing belt pulley pilot bored section 14M belt width 170 cast iron

Product documents

Document Document type
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 170
Bore type: Pilot bore
Material: Grey cast iron
Clear filter      (6 of the 6 items displayed)
Timing Pulley HTD 80-14M-170 Pilot Bored GG ERIKS Timing Pulley HTD 80-14M-170 Pilot Bored GG ERIKS Item #: 14436460
 
Price (Per piece):
€1,112.56
Timing Pulley HTD 90-14M-170 Pilot Bored GG ERIKS Timing Pulley HTD 90-14M-170 Pilot Bored GG ERIKS Item #: 14436461
 
Price (Per piece):
€1,367.62
Timing Pulley HTD 112-14M-170 Pilot Bored GG ERIKS Timing Pulley HTD 112-14M-170 Pilot Bored GG ERIKS Item #: 14436456
 
Price (Per piece):
€1,597.95
Timing Pulley HTD 144-14M-170 Pilot Bored GG ERIKS Timing Pulley HTD 144-14M-170 Pilot Bored GG ERIKS Item #: 14436457
 
Price (Per piece):
€1,938.61
Timing Pulley HTD 168-14M-170 Pilot Bored GG ERIKS Timing Pulley HTD 168-14M-170 Pilot Bored GG ERIKS Item #: 14436458
 
Price (Per piece):
€3,040.87
Timing Pulley HTD 192-14M-170 Pilot Bored GG ERIKS Timing Pulley HTD 192-14M-170 Pilot Bored GG ERIKS Item #: 14436459
 
Price (Per piece):
€3,560.20
Pitch (mm): 14
Number of teeth
Belt width (mm): 170
Bore type: Pilot bore
Material: Grey cast iron
Clear filter      (6 of the 6 items displayed)