ProductPage

ERIKS HTD timing belt pulley pilot bored section 14M belt width 55 steel

Product documents

Document Document type
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 55
Bore type: Pilot bore
Material: Steel
Clear filter      (6 of the 6 items displayed)
Timing Pulley HTD 29-14M-055 Pilot Bored ST ERIKS Timing Pulley HTD 29-14M-055 Pilot Bored ST ERIKS Item #: 14436481
 
Price (Per piece):
€88.69
Timing Pulley HTD 32-14M-055 Pilot Bored ST ERIKS Timing Pulley HTD 32-14M-055 Pilot Bored ST ERIKS Item #: 14080168
 
Price (Per piece):
€111.62
Timing Pulley HTD 34-14M-055 Pilot Bored ST ERIKS Timing Pulley HTD 34-14M-055 Pilot Bored ST ERIKS Item #: 14436483
 
Price (Per piece):
€126.52
Timing Pulley HTD 36-14M-055 Pilot Bored ST ERIKS Timing Pulley HTD 36-14M-055 Pilot Bored ST ERIKS Item #: 14436484
 
Price (Per piece):
€140.13
Timing Pulley HTD 38-14M-055 Pilot Bored ST ERIKS Timing Pulley HTD 38-14M-055 Pilot Bored ST ERIKS Item #: 14436485
 
Price (Per piece):
€148.16
Timing Pulley HTD 40-14M-055 Pilot Bored ST ERIKS Timing Pulley HTD 40-14M-055 Pilot Bored ST ERIKS Item #: 14436486
 
Price (Per piece):
€166.34
Pitch (mm): 14
Number of teeth
Belt width (mm): 55
Bore type: Pilot bore
Material: Steel
Clear filter      (6 of the 6 items displayed)