ProductPage

ERIKS HTD timing belt pulley pilot bored section 14M belt width 85 steel

Product documents

Document Document type
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 85
Bore type: Pilot bore
Material: Steel
Clear filter      (6 of the 6 items displayed)
Timing Pulley HTD 28-14M-085 Pilot Bored ST ERIKS Timing Pulley HTD 28-14M-085 Pilot Bored ST ERIKS Item #: 14436499
 
Price (Per piece):
€107.53
Timing Pulley HTD 30-14M-085 Pilot Bored ST ERIKS Timing Pulley HTD 30-14M-085 Pilot Bored ST ERIKS Item #: 14436500
 
Price (Per piece):
€130.93
Timing Pulley HTD 32-14M-085 Pilot Bored ST ERIKS Timing Pulley HTD 32-14M-085 Pilot Bored ST ERIKS Item #: 14436501
 
Price (Per piece):
€148.71
Timing Pulley HTD 34-14M-085 Pilot Bored ST ERIKS Timing Pulley HTD 34-14M-085 Pilot Bored ST ERIKS Item #: 14436503
 
Price (Per piece):
€168.60
Timing Pulley HTD 38-14M-085 Pilot Bored ST ERIKS Timing Pulley HTD 38-14M-085 Pilot Bored ST ERIKS Item #: 14436505
 
Price (Per piece):
€197.34
Timing Pulley HTD 44-14M-085 Pilot Bored ST ERIKS Timing Pulley HTD 44-14M-085 Pilot Bored ST ERIKS Item #: 14436507
 
Price (Per piece):
€266.84
Pitch (mm): 14
Number of teeth
Belt width (mm): 85
Bore type: Pilot bore
Material: Steel
Clear filter      (6 of the 6 items displayed)