ProductPage

ERIKS HTD timing belt pulley pilot bored section 5M belt width 25 aluminium

Product documents

Document Document type
Product overview

Stock item
Pitch (mm): 5
Number of teeth
Belt width (mm): 25
Bore type: Pilot bore
Material: Aluminium
Clear filter      (4 of the 4 items displayed)
Timing Pulley HTD 44-5M-025 Pilot Bored ALU ERIKS Timing Pulley HTD 44-5M-025 Pilot Bored ALU ERIKS Item #: 14436623
 
Price (Per piece):
€21.88
Timing Pulley HTD 48-5M-025 Pilot Bored ALU ERIKS Timing Pulley HTD 48-5M-025 Pilot Bored ALU ERIKS Item #: 14078092
 
Price (Per piece):
€24.49
Timing Pulley HTD 60-5M-025 Pilot Bored ALU ERIKS Timing Pulley HTD 60-5M-025 Pilot Bored ALU ERIKS Item #: 14436624
 
Price (Per piece):
€36.04
Timing Pulley HTD 72-5M-025 Pilot Bored ALU ERIKS Timing Pulley HTD 72-5M-025 Pilot Bored ALU ERIKS Item #: 14436625
 
Price (Per piece):
€48.09
Stock item
Pitch (mm): 5
Number of teeth
Belt width (mm): 25
Bore type: Pilot bore
Material: Aluminium
Clear filter      (4 of the 4 items displayed)