ProductPage

ERIKS HTD timing belt pulley pilot bored section 8M belt width 20 cast iron

Product documents

Document Document type
Product overview

Pitch (mm): 8
Number of teeth
Belt width (mm): 20
Bore type: Pilot bore
Material: Grey cast iron
Clear filter      (3 of the 3 items displayed)
Timing Pulley HTD 80-8M-020 Pilot Bored GG ERIKS Timing Pulley HTD 80-8M-020 Pilot Bored GG ERIKS Item #: 14066513
 
Price (Per piece):
€82.49
Timing Pulley HTD 90-8M-020 Pilot Bored GG ERIKS Timing Pulley HTD 90-8M-020 Pilot Bored GG ERIKS Item #: 14436639
 
Price (Per piece):
€123.13
Timing Pulley HTD 144-8M-020 Pilot Bored GG ERIKS Timing Pulley HTD 144-8M-020 Pilot Bored GG ERIKS Item #: 14436638
 
Price (Per piece):
€192.08
Pitch (mm): 8
Number of teeth
Belt width (mm): 20
Bore type: Pilot bore
Material: Grey cast iron
Clear filter      (3 of the 3 items displayed)