ProductPage

ERIKS Timing belt pulley pilot bored section XH-200

Product documents

Document Document type
Product overview

Pitch (mm): 22.225
Pitch (in): 7/8
Number of teeth
Belt width (mm): 50.8
Bore type: Pilot bore
Material: Steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Timing Pulley 18XH200 Pilot Bored ST ERIKS Timing Pulley 18XH200 Pilot Bored ST ERIKS Item #: 14428356
 
Price (Per piece):
€79.22
Timing Pulley 19XH200 Pilot Bored ST ERIKS Timing Pulley 19XH200 Pilot Bored ST ERIKS Item #: 14428357
 
Price (Per piece):
€90.46
Timing Pulley 20XH200 Pilot Bored ST ERIKS Timing Pulley 20XH200 Pilot Bored ST ERIKS Item #: 14428358
 
Price (Per piece):
€103.01
Timing Pulley 21XH200 Pilot Bored ST ERIKS Timing Pulley 21XH200 Pilot Bored ST ERIKS Item #: 14428359
 
Price (Per piece):
€102.46
Timing Pulley 22XH200 Pilot Bored ST ERIKS Timing Pulley 22XH200 Pilot Bored ST ERIKS Item #: 14428360
 
Price (Per piece):
€115.47
Timing Pulley 24XH200 Pilot Bored ST ERIKS Timing Pulley 24XH200 Pilot Bored ST ERIKS Item #: 14428361
 
Price (Per piece):
€136.43
Timing Pulley 25XH200 Pilot Bored ST ERIKS Timing Pulley 25XH200 Pilot Bored ST ERIKS Item #: 14428362
 
Price (Per piece):
€145.42
Timing Pulley 26XH200 Pilot Bored ST ERIKS Timing Pulley 26XH200 Pilot Bored ST ERIKS Item #: 14428363
 
Price (Per piece):
€163.25
Timing Pulley 27XH200 Pilot Bored ST ERIKS Timing Pulley 27XH200 Pilot Bored ST ERIKS Item #: 14428364
 
Price (Per piece):
€177.45
Timing Pulley 28XH200 Pilot Bored ST ERIKS Timing Pulley 28XH200 Pilot Bored ST ERIKS Item #: 14428365
 
Price (Per piece):
€183.96
Pitch (mm): 22.225
Pitch (in): 7/8
Number of teeth
Belt width (mm): 50.8
Bore type: Pilot bore
Material: Steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next