ProductPage

ERIKS Timing belt pulley pilot bored section XH-300

Product documents

Document Document type
Product overview

Pitch (mm): 22.225
Pitch (in): 7/8
Number of teeth
Belt width (mm): 76.2
Bore type: Pilot bore
Material: Steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Timing Pulley 18XH300 Pilot Bored ST ERIKS Timing Pulley 18XH300 Pilot Bored ST ERIKS Item #: 14428369
 
Price (Per piece):
€105.20
Timing Pulley 19XH300 Pilot Bored ST ERIKS Timing Pulley 19XH300 Pilot Bored ST ERIKS Item #: 14428370
 
Price (Per piece):
€119.31
Timing Pulley 20XH300 Pilot Bored ST ERIKS Timing Pulley 20XH300 Pilot Bored ST ERIKS Item #: 14428371
 
Price (Per piece):
€136.09
Timing Pulley 21XH300 Pilot Bored ST ERIKS Timing Pulley 21XH300 Pilot Bored ST ERIKS Item #: 14428372
 
Price (Per piece):
€136.09
Timing Pulley 22XH300 Pilot Bored ST ERIKS Timing Pulley 22XH300 Pilot Bored ST ERIKS Item #: 14428373
 
Price (Per piece):
€153.58
Timing Pulley 24XH300 Pilot Bored ST ERIKS Timing Pulley 24XH300 Pilot Bored ST ERIKS Item #: 14428374
 
Price (Per piece):
€175.68
Timing Pulley 25XH300 Pilot Bored ST ERIKS Timing Pulley 25XH300 Pilot Bored ST ERIKS Item #: 14428375
 
Price (Per piece):
€196.00
Timing Pulley 26XH300 Pilot Bored ST ERIKS Timing Pulley 26XH300 Pilot Bored ST ERIKS Item #: 14428376
 
Price (Per piece):
€216.28
Timing Pulley 27XH300 Pilot Bored ST ERIKS Timing Pulley 27XH300 Pilot Bored ST ERIKS Item #: 14428377
 
Price (Per piece):
€236.26
Timing Pulley 28XH300 Pilot Bored ST ERIKS Timing Pulley 28XH300 Pilot Bored ST ERIKS Item #: 14428378
 
Price (Per piece):
€242.14
Pitch (mm): 22.225
Pitch (in): 7/8
Number of teeth
Belt width (mm): 76.2
Bore type: Pilot bore
Material: Steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next