ProductPage

ERIKS Timing belt pulley pilot bored section XH-400

Product documents

Document Document type
Product overview

Pitch (mm): 22.225
Pitch (in): 7/8
Number of teeth
Belt width (mm): 101.6
Bore type: Pilot bore
Material: Steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Timing Pulley 18XH400 Pilot Bored ST ERIKS Timing Pulley 18XH400 Pilot Bored ST ERIKS Item #: 14428382
 
Price (Per piece):
€121.56
Timing Pulley 19XH400 Pilot Bored ST ERIKS Timing Pulley 19XH400 Pilot Bored ST ERIKS Item #: 14428383
 
Price (Per piece):
€139.56
Timing Pulley 20XH400 Pilot Bored ST ERIKS Timing Pulley 20XH400 Pilot Bored ST ERIKS Item #: 14428384
 
Price (Per piece):
€160.00
Timing Pulley 21XH400 Pilot Bored ST ERIKS Timing Pulley 21XH400 Pilot Bored ST ERIKS Item #: 14428385
 
Price (Per piece):
€160.89
Timing Pulley 22XH400 Pilot Bored ST ERIKS Timing Pulley 22XH400 Pilot Bored ST ERIKS Item #: 14428386
 
Price (Per piece):
€180.41
Timing Pulley 24XH400 Pilot Bored ST ERIKS Timing Pulley 24XH400 Pilot Bored ST ERIKS Item #: 14428387
 
Price (Per piece):
€207.58
Timing Pulley 25XH400 Pilot Bored ST ERIKS Timing Pulley 25XH400 Pilot Bored ST ERIKS Item #: 14428388
 
Price (Per piece):
€231.61
Timing Pulley 26XH400 Pilot Bored ST ERIKS Timing Pulley 26XH400 Pilot Bored ST ERIKS Item #: 14428389
 
Price (Per piece):
€255.49
Timing Pulley 27XH400 Pilot Bored ST ERIKS Timing Pulley 27XH400 Pilot Bored ST ERIKS Item #: 14428390
 
Price (Per piece):
€279.61
Timing Pulley 28XH400 Pilot Bored ST ERIKS Timing Pulley 28XH400 Pilot Bored ST ERIKS Item #: 14428391
 
Price (Per piece):
€284.81
Pitch (mm): 22.225
Pitch (in): 7/8
Number of teeth
Belt width (mm): 101.6
Bore type: Pilot bore
Material: Steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next