ProductPage

ERIKS Timing belt pulley pilot bored section XXH-400

Product documents

Document Document type
Product overview

Pitch (mm): 31.75
Number of teeth
Belt width (mm): 101.6
Bore type: Pilot bore
Material: Steel
Clear filter      (5 of the 5 items displayed)
Timing Pulley 18XXH400 Pilot Bored ST ERIKS Timing Pulley 18XXH400 Pilot Bored ST ERIKS Item #: 14428455
 
Price (Per piece):
€855.48
Timing Pulley 20XXH400 Pilot Bored ST ERIKS Timing Pulley 20XXH400 Pilot Bored ST ERIKS Item #: 14428456
 
Price (Per piece):
€1,016.45
Timing Pulley 22XXH400 Pilot Bored ST ERIKS Timing Pulley 22XXH400 Pilot Bored ST ERIKS Item #: 14428457
 
Price (Per piece):
€1,202.69
Timing Pulley 24XXH400 Pilot Bored ST ERIKS Timing Pulley 24XXH400 Pilot Bored ST ERIKS Item #: 14428458
 
Price (Per piece):
€1,315.37
Timing Pulley 26XXH400 Pilot Bored ST ERIKS Timing Pulley 26XXH400 Pilot Bored ST ERIKS Item #: 14428459
 
Price (Per piece):
€1,372.87
Pitch (mm): 31.75
Number of teeth
Belt width (mm): 101.6
Bore type: Pilot bore
Material: Steel
Clear filter      (5 of the 5 items displayed)