ProductPage

ERIKS HTD timing belt pulley for taper-lock bushings section 14M belt width 170 steel

Product documents

Document Document type
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 170
Bore type: Tapered bore
Taper Lock
Material: Steel
Clear filter      (4 of the 4 items displayed)
Timing Pulley HTD 38-14M-170 Taper Bush 3030 ST ERIKS Timing Pulley HTD 38-14M-170 Taper Bush 3030 ST ERIKS Item #: 14435920
 
Price (Per piece):
€274.79
Timing Pulley HTD 40-14M-170 Taper Bush 3030 ST ERIKS Timing Pulley HTD 40-14M-170 Taper Bush 3030 ST ERIKS Item #: 14435921
 
Price (Per piece):
€308.02
Timing Pulley HTD 44-14M-170 Taper Bush 3535 ST ERIKS Timing Pulley HTD 44-14M-170 Taper Bush 3535 ST ERIKS Item #: 14240352
 
Price (Per piece):
€368.67
Timing Pulley HTD 48-14M-170 Taper Bush 3535 ST ERIKS Timing Pulley HTD 48-14M-170 Taper Bush 3535 ST ERIKS Item #: 14435922
 
Price (Per piece):
€443.32
Pitch (mm): 14
Number of teeth
Belt width (mm): 170
Bore type: Tapered bore
Taper Lock
Material: Steel
Clear filter      (4 of the 4 items displayed)