ProductPage

FENNER HTD timing belt pulley for taper-lock bushings section 8M belt width 30 cast-iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 8
Number of teeth: 144
Belt width (mm): 30
Bore type: Tapered bore
Taper Lock: 2517
Material: Grey cast iron
Model: 9
Clear filter      (1 of the 1 items displayed)
Timing Pulley HTD 144-8M-030 Taper Lock 2517 GG FENNER Timing Pulley HTD 144-8M-030 Taper Lock 2517 GG ERIKS Item #: 13813391
 
Price (Per piece):
€185.53
Pitch (mm): 8
Number of teeth: 144
Belt width (mm): 30
Bore type: Tapered bore
Taper Lock: 2517
Material: Grey cast iron
Model: 9
Clear filter      (1 of the 1 items displayed)