ProductPage

ERIKS Timing belt pulley PowerGrip GT for Taper Lock 5MR section belt width 15 steel

Product documents

Document Document type
Product overview

Stock item
Pitch (mm): 5
Number of teeth
Belt width (mm): 15
Bore type: Tapered bore
Taper Lock
Material: Steel
Clear filter      (5 of the 5 items displayed)
Timing Pulley Polychain® GT 36S-5MR-015 Taper Bush 1108 ST ERIKS Timing Pulley Polychain® GT 36S-5MR-015 Taper Bush 1108 ST ERIKS Item #: 1060249
 
Price (Per piece):
€54.52
Timing Pulley Polychain® GT 38S-5MR-015 Taper Bush 1108 ST ERIKS Timing Pulley Polychain® GT 38S-5MR-015 Taper Bush 1108 ST ERIKS Item #: 1060250
 
Price (Per piece):
€38.59
Timing Pulley Polychain® GT 40S-5MR-015 Taper Bush 1108 ST ERIKS Timing Pulley Polychain® GT 40S-5MR-015 Taper Bush 1108 ST ERIKS Item #: 1060251
 
Price (Per piece):
€62.58
Timing Pulley Polychain® GT 44S-5MR-015 Taper Bush 1108 ST ERIKS Timing Pulley Polychain® GT 44S-5MR-015 Taper Bush 1108 ST ERIKS Item #: 1060252
 
Price (Per piece):
€68.05
Timing Pulley Polychain® GT 48S-5MR-015 Taper Bush 1210 ST ERIKS Timing Pulley Polychain® GT 48S-5MR-015 Taper Bush 1210 ST ERIKS Item #: 1060253
 
Price (Per piece):
€50.10
Stock item
Pitch (mm): 5
Number of teeth
Belt width (mm): 15
Bore type: Tapered bore
Taper Lock
Material: Steel
Clear filter      (5 of the 5 items displayed)