ProductPage

MEGADYNE PU Timing belt MEGAPOWER section T10 width 10mm

Product documents

Document Document type
Product overview

Stock item
Pitch length (mm): 530
Width (mm): 10
Pitch (mm): 10
Double-sided: No
Material: PU
Clear filter      (1 of the 1 items displayed)
PU Timing belt MEGAPOWER 10/T10-530 with Steel cords MEGADYNE PU Timing belt MEGAPOWER 10/T10-530 with Steel cords ERIKS Item #: 12368054
 
Price (Per piece):
€8.74
Stock item
Pitch length (mm): 530
Width (mm): 10
Pitch (mm): 10
Double-sided: No
Material: PU
Clear filter      (1 of the 1 items displayed)