ProductPage

GATES PU Timing belt Synchro-Power® section AT5 width 10 mm

Product documents

Document Document type
Product overview

Pitch length (mm): 710
Width (mm): 10
Pitch (mm): 5
Double-sided: No
Material: PU
Clear filter      (1 of the 1 items displayed)
PU-Timing Belt Synchro-Power® AT5-710-10 GATES PU-Timing Belt Synchro-Power® AT5-710-10 ERIKS Item #: 12074590
 
Price (Per piece):
€14.03
Pitch length (mm): 710
Width (mm): 10
Pitch (mm): 5
Double-sided: No
Material: PU
Clear filter      (1 of the 1 items displayed)