ProductPage

GATES PU Timing belt Synchro-Power® Sleeves section T2.5 width 6 mm

Product documents

Document Document type
Product overview

Pitch length (mm)
Width (mm): 6
Pitch (mm): 2.5
Double-sided: No
Material: PU
Clear filter      (2 of the 2 items displayed)
PU-Timing Belt Synchro-Power® T2.5-177.5-6 GATES PU-Timing Belt Synchro-Power® T2.5-177.5-6 ERIKS Item #: 12073263
 
Please login to see prices
24 piece per package
PU-Timing Belt Synchro-Power® T2.5-290-6 GATES PU-Timing Belt Synchro-Power® T2.5-290-6 ERIKS Item #: 12073359
 
Please login to see prices
Pitch length (mm)
Width (mm): 6
Pitch (mm): 2.5
Double-sided: No
Material: PU
Clear filter      (2 of the 2 items displayed)