ProductPage

GATES Power band Polyflex® Multiple polyurethane V-belt section 7M/JB

Product documents

Document Document type
Product overview

Pitch (mm): 8.5
Height (mm): 5.33
Width (top) (mm): 7
Number of ribs
Effective length (ISO) (mm)
Material: PU (Polyurethane)
Tensile Cord: Polyester (PES)
Clear filter      (212 of the 212 items displayed)
Page Size   
Next
Banded Belt polyurethane POLYFLEX® JB 7M500/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M500/2 ERIKS Item #: 1026545
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M515/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M515/2 ERIKS Item #: 1026546
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M530/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M530/2 ERIKS Item #: 1026547
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M545/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M545/2 ERIKS Item #: 1026548
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M560/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M560/2 ERIKS Item #: 1026549
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M580/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M580/2 ERIKS Item #: 1026550
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M600/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M600/2 ERIKS Item #: 1026551
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M615/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M615/2 ERIKS Item #: 1026552
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M630/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M630/2 ERIKS Item #: 1026553
 
Price (Per piece):
€105.20
Banded Belt polyurethane POLYFLEX® JB 7M650/2 GATES Banded Belt polyurethane POLYFLEX® JB 7M650/2 ERIKS Item #: 1026554
 
Price (Per piece):
€108.07
Pitch (mm): 8.5
Height (mm): 5.33
Width (top) (mm): 7
Number of ribs
Effective length (ISO) (mm)
Material: PU (Polyurethane)
Tensile Cord: Polyester (PES)
Clear filter      (212 of the 212 items displayed)
Page Size   
Next