ProductPage

OPTIBELT Power band VB classic section B

Product documents

Document Document type
Product overview

Pitch (mm): 19.05
Height (mm): 13
Width (top) (mm): 17
Number of ribs
Reference length (ISO) (mm)
Inner length (mm)
Material
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
Clear filter      (136 of the 136 items displayed)
Page Size   
Next
Banded Belt VB classic section B47 17x1200/2 OPTIBELT Banded Belt VB classic section B47 17x1200/2 ERIKS Item #: 12172501
 
Price (Per piece):
€121.22
Banded Belt VB classic section B51 17x1300/2 OPTIBELT Banded Belt VB classic section B51 17x1300/2 ERIKS Item #: 12172502
 
Price (Per piece):
€126.81
Banded Belt VB classic section B55 17x1400/2 OPTIBELT Banded Belt VB classic section B55 17x1400/2 ERIKS Item #: 12172503
 
Price (Per piece):
€128.72
Banded Belt VB classic section B59 17x1500/2 OPTIBELT Banded Belt VB classic section B59 17x1500/2 ERIKS Item #: 12172504
 
Price (Per piece):
€131.41
Banded Belt VB classic section B61 17x1550/2 OPTIBELT Banded Belt VB classic section B61 17x1550/2 ERIKS Item #: 12172505
 
Price (Per piece):
€131.41
Banded Belt VB classic section B63 17x1600/2 OPTIBELT Banded Belt VB classic section B63 17x1600/2 ERIKS Item #: 12172506
 
Price (Per piece):
€138.73
Banded Belt VB classic section B64 17x1625/2 OPTIBELT Banded Belt VB classic section B64 17x1625/2 ERIKS Item #: 12172507
 
Price (Per piece):
€143.69
Banded Belt VB classic section B67 17x1700/2 OPTIBELT Banded Belt VB classic section B67 17x1700/2 ERIKS Item #: 12172508
 
Price (Per piece):
€151.26
Banded Belt VB classic section B71 17x1800/2 OPTIBELT Banded Belt VB classic section B71 17x1800/2 ERIKS Item #: 12172509
 
Price (Per piece):
€156.48
Banded Belt VB classic section B73 17x1850/2 OPTIBELT Banded Belt VB classic section B73 17x1850/2 ERIKS Item #: 12172510
 
Price (Per piece):
€158.84
Pitch (mm): 19.05
Height (mm): 13
Width (top) (mm): 17
Number of ribs
Reference length (ISO) (mm)
Inner length (mm)
Material
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
Clear filter      (136 of the 136 items displayed)
Page Size   
Next