|
FENNER DRIVES
Link wedge belt Super-T-Link® section SPZ box 5m
ERIKS Item #: 12089377
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spz box 5m",
"item_id": "gr0000000819386",
"material_number": "12089377",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spz box 5m",
"item_id": "gr0000000819386",
"material_number": "12089377",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link wedge belt Super-T-Link® section SPZ box 20m
ERIKS Item #: 11465290
|
Price (Per meter):
20 meter per package
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spz box 20m",
"item_id": "gr0000001360529",
"material_number": "11465290",
"price": "174.61",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spz box 20m",
"item_id": "gr0000001360529",
"material_number": "11465290",
"price": "174.61",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link wedge belt Super-T-Link® section SPA box 5m
ERIKS Item #: 12089378
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spa box 5m",
"item_id": "gr0000001391333",
"material_number": "12089378",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spa box 5m",
"item_id": "gr0000001391333",
"material_number": "12089378",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FENNER DRIVES
Link wedge belt Super-T-Link® section SPB box 5m
ERIKS Item #: 12089379
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spb box 5m",
"item_id": "gr0000000825417",
"material_number": "12089379",
"price": "966.94",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spb box 5m",
"item_id": "gr0000000825417",
"material_number": "12089379",
"price": "966.94",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|