ProductPage

CONTITECH V-ribbed belt Conti®V Multirib Power profile PL-POWER

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

Pitch (mm): 4.7
Height (mm): 7
Width (top) (mm)
Number of ribs
Effective length (ISO) (mm): 3124
Reference length (ISO) (mm): 3124
Material: CR (polychloroprene)
Colour: Black
Tensile Cord: Aramid
Sheathed: No
Shape-toothed model: No
Clear filter      (10 of the 10 items displayed)
Ribbed Belt ContiV Multirib Supreme 3124PL/1 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/1 ERIKS Item #: 14685185
 
Price (Per piece):
€61.88
76 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/2 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/2 ERIKS Item #: 14685670
 
Price (Per piece):
€123.73
38 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/3 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/3 ERIKS Item #: 14685867
 
Price (Per piece):
€185.62
25 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/4 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/4 ERIKS Item #: 14686041
 
Price (Per piece):
€247.46
19 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/5 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/5 ERIKS Item #: 14686189
 
Price (Per piece):
€309.34
15 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/6 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/6 ERIKS Item #: 14686275
 
Price (Per piece):
€371.19
12 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/7 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/7 ERIKS Item #: 14686347
 
Price (Per piece):
€433.08
10 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/8 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/8 ERIKS Item #: 14686438
 
Price (Per piece):
€494.94
9 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/9 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/9 ERIKS Item #: 14686519
 
Price (Per piece):
€556.81
8 piece per package
Ribbed Belt ContiV Multirib Supreme 3124PL/10 CONTITECH Ribbed Belt ContiV Multirib Supreme 3124PL/10 ERIKS Item #: 14684779
 
Price (Per piece):
€618.67
7 piece per package
Pitch (mm): 4.7
Height (mm): 7
Width (top) (mm)
Number of ribs
Effective length (ISO) (mm): 3124
Reference length (ISO) (mm): 3124
Material: CR (polychloroprene)
Colour: Black
Tensile Cord: Aramid
Sheathed: No
Shape-toothed model: No
Clear filter      (10 of the 10 items displayed)