Fenner® Quattro PLUS TW Heavy duty, twin wrapped wedge belt
The Fenner® Quattro PLUS TW is a wrapped belt that has been specifically designed with a 2 ply outer jacket to reduce belt elongation and improve stability. Suitable for a wide range of industries and uses, this maintenance free belt transmits 30% more power than traditional wrapped wedge belts.
Technical information
► Extended temperature range -30° to +80°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
Construction
► State-of-the-art wrapped chloroprene rubber construction
► Higher modulus polyester cord reduces belt elongation
► 2-ply outer jacket improves belt length stability and improves abrasion resistance
Execution
► Suitable for counterbending / back-tensioners
► Suitable for clutches
Approval
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications