ProductPage

FENNER Wedge belt Ultra PLUS wrapped narrow section SPC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.

Technical information
Execution
Approval
Stock item
Height (mm): 18
Width (top) (mm): 22
Reference length (ISO) (mm)
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (24 of the 24 items displayed)
Page Size   
Next
Wedge belt Ultra PLUS wrapped narrow section SPC2000 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2000 ERIKS Item #: 13919195
 
Price (Per piece):
€48.49
Wedge belt Ultra PLUS wrapped narrow section SPC2120 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2120 ERIKS Item #: 13919205
 
Price (Per piece):
€50.60
Wedge belt Ultra PLUS wrapped narrow section SPC2240 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2240 ERIKS Item #: 13919216
 
Price (Per piece):
€53.73
Wedge belt Ultra PLUS wrapped narrow section SPC2360 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2360 ERIKS Item #: 13919227
 
Price (Per piece):
€57.23
28 piece per package
Wedge belt Ultra PLUS wrapped narrow section SPC2500 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2500 ERIKS Item #: 13919239
 
Price (Per piece):
€59.53
Wedge belt Ultra PLUS wrapped narrow section SPC2650 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2650 ERIKS Item #: 13919254
 
Price (Per piece):
€63.57
Wedge belt Ultra PLUS wrapped narrow section SPC2800 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC2800 ERIKS Item #: 13919268
 
Price (Per piece):
€67.07
Wedge belt Ultra PLUS wrapped narrow section SPC3000 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC3000 ERIKS Item #: 13919285
 
Price (Per piece):
€71.85
Wedge belt Ultra PLUS wrapped narrow section SPC3150 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC3150 ERIKS Item #: 13919300
 
Price (Per piece):
€72.22
Wedge belt Ultra PLUS wrapped narrow section SPC3350 FENNER Wedge belt Ultra PLUS wrapped narrow section SPC3350 ERIKS Item #: 13919319
 
Price (Per piece):
€75.72
Stock item
Height (mm): 18
Width (top) (mm): 22
Reference length (ISO) (mm)
Material: CR (polychloroprene)
Tensile Cord: Polyester (PES)
Sheathed: Yes
Shape-toothed model: No
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (24 of the 24 items displayed)
Page Size   
Next